Shop All Plug Adapters
Gardner Bender
Energy Management Device, 8" D, 125VAC, LCD
Mfr # PM3100
Zoro # G9536689
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Amps 10 A
- Number of Outlets 1
- Voltage 125V AC
- Features Accurate, Safe and Reliable, Calculates Appliance Energy Cost - Custom to Your Energy Price, Economical Upgrade and Easy-to-Use
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # PM3100
- Zoro # G9536689
- UPC # 32076930011
- Country of Origin China
- Category Plug Adapters
Dimensions
Height | 4 in |
Depth | 8 in |
Width | 7 in |
Overall Height | 4 in |
Overall Width | 7 in |
Overall Depth | 8 in |
Description
Energy Management Device, Application Air Conditioners, Computers, Lamps, Refrigerators, Washing Machines, Current Rating 0.2/15 A, Data Logger Yes, Device Type Power Usage Meter, Display Screen Type LCD, Features Accurate, Safe and Reliable, Calculates Appliance Energy Cost - Custom to Your Energy Price, Economical Upgrade and Easy-to-Use, IP Rating IP20, Maximum Operating Temperature 40 Degrees C, Maximum Time Setting 9,999 hr, Measurements Taken Kilowatt Hours
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THED Series 25A, 1 Pole, 277V AC (THED113025WL)
- INSULTAB Shrink Tubing, 4.0in ID, Clear, 25ft (HS-105 4" Clr 25)
- DAYTON Control Transformer, 350 VA, 80 °C, 120V AC, 240/480V AC (31EH05)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 1 Pole, 120/240V AC (B140H)
- GARDNER BENDER Energy Management Device, 8" D, 125VAC, LCD (PM3000)
- POWER FIRST Adapter, 3 Outlets, White (52NY46)
- AC WORKS 10ft Super Heavy-Duty STW 8/3 6-50 Welder Extension Cord (WD650PR-010)
- MASTER ELECTRONICS Master Electrician 09703ME 16-3 Power Replacement Cord - 3 ft. (711744)
- WOODS Adapter, 3 Outlet Beige/Bulk/Bin, 25PK (80794)
- PROTO ADAPTER 3/8F X 1/4M (PO5255)
- SUPERIOR ELECTRIC 30 Amp Male NEMA TT-30P to 15 Amp Female NEMA 5-15R Adapter Plug (Round) (RVA1518)
- Gardner Bender Extension Cords & Power Strips