Shop All Screw & Bolt Assortments
Gardner Bender
Electrician Screw Kit, Silver
Mfr # SK-632T
Zoro # G907387621
product price: $15.99
/ea
Sold in multiples of 5 for $79.95
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Number of Pieces 120
- Number of Sizes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # SK-632T
- Zoro # G907387621
- UPC # 32076912925
- Country of Origin China
- Category Screw & Bolt Assortments
Dimensions
Number of Sizes | 6 |
Details
Item | Screw Assortment |
System of Measurement | Inch |
Number of Pieces | 120 |
Description
Contains assorted sizes and lengths of commonly used electrical screws Screws are 6 to 32, ranging from 34 to 3in L
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring P, Coiled, 5/16x2-1/4,8700lb, PK5 (U39140.031.0225)
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 10 PK (Z0480)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 100 PK (M07000.025.0006)
- J.W. WINCO Slotted Spanner Lock Nut, M28-1.50, Stainless Steel, Not Graded (1804-M28X1.5-WNI)
- TITAN INDUSTRIAL SUPPLY 3610 Piece Metric 10.9 Coarse Thread Bolt and Nut Bin Assortment (T3610BA109)
- ARMOR COAT Hex Head Cap Screw Assortment, Steel, Advanced Corrosion Resistance Finish (UST900003)
- KASAWARE Breakaway Screws, 20PK (KFFBR-A-ZN20)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 8 Fine Thread Bolt and Nut Drawer Assortment (T1275D8FT)
- TITAN FASTENERS 244 Piece Sheet Metal (Tapping) Screw Assortment - #6 to #14 - Phillips Pan Head - 304 SS (TFP18GEA244)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS1YY41GR)
- J.W. WINCO JW Winco GN632.5 8N63OJ3 Grub Screw (8N63OJ3)
- Gardner Bender Screw & Bolt Assortments