Shop All Digital Multimeters
Gardner Bender
Electrical Tester Kit, 4Piece, Plastic, Red
Mfr # GK-5
Zoro # G807681461
product price: $32.29
/ea
Sold in multiples of 6 for $193.74
$193.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # GK-5
- Zoro # G807681461
- UPC # 32076938703
- Country of Origin China
- Category Digital Multimeters
Description
This indispensable household tester kit includes the most commonly used testers to test voltage, GFCI receptacles, batteries and USB ports The voltage tester allows the user to verify the presence of AC voltage prior to working on an electrical installation or during troubleshooting without requiring physical contact with live electrical conductors The included GFCI receptacle tester detects common wiring problems in standard and GFCI protected outlets Simply plug it in and view the light pattern on the tester to determine if it's correct, open ground, open neutral, open hot, hotground reverse or hotneutral reverse Tester works on 110 to 125 VAC receptacles only and will not indicate quality of ground The battery tester tests common household battery types AA, AAA, C, D and 9 V batteries to determine existing charge Finally, the USB tester can check USB ports for the presence of voltage and test for proper wiring and polarity Simply plug it into a USB port and the indicator bulb will glow a certain color to tell you the condition of the USB port
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCOID Submersible Level Transmitter, To 20 PSI (SBLT2-20-60)
- LASCAR Panel Pilot (SGD 43-A)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402G-01)
- ACURITE Indoor/Outdoor Thermometer or Clock (3LYK1)
- GARDNER BENDER Digital Multimeter, 7 Func., 7 Range Auto (GDT-3200)
- GARDNER BENDER USB Tester, For Voice/Data/Video (GUSB-3450)
- GARDNER BENDER Multimeter, 500 VAC, 600 VDC, 20 MOhm, Digital, LCD Display, Red (GDT-3200)
- GARDNER BENDER Digital Multimeter, 4 Func., 14 Range (GDT-3190)
- GARDNER BENDER Digital Multimeter, 3 Func., 11 Range (GDT-311)
- GARDNER BENDER Multimeter, Analog Display, Functions AC Voltage, DC Current, DC Voltage, Resistance, Black (GMT-318)
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-289)
- Gardner Bender Digital Multimeters