Shop All Electrical Tapes
Gardner Bender
Electrical Tape, Brown, Puck
Mfr # GTN-667P
Zoro # G4880395
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. Up to 176 Degrees F
- Material PVC
- Tape Tensile Strength 16 lb/in
- Color Brown
- Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # GTN-667P
- Zoro # G4880395
- UPC # 032076065348
- Country of Origin China
- Category Electrical Tapes
Dimensions
Width | 3/4" |
Length | 60 ft. |
Details
Performance Temp. | Up to 176 Degrees F |
Material | PVC |
Tape Tensile Strength | 16 lb/in |
Color | Brown |
Features | Corrugated for Added Flexibility; Lead-Free; Resistant to Abrasion, UV Rays, Moisture and Many Acids; UL Listed and CSA Certified; Applications up to 600 V; Flame Retardant |
Item | Electrical Tape,Brown,Puck |
Adhesion Strength | 20 oz./in. |
Tape Thickness | 7 mil |
Description
Electrical Tape,Brown,Puck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shielding Foil Tape, 4 In. x 6 Yd., Copper (1125)
- PC PRODUCTS Protective Coating 071021 102 Oz Concrete Repair and Anchoring Epoxy (71021)
- 3M Foil Tape with Liner, 1/2In x 5 Yd, Silver (433L)
- ECLECTIC PRODUCTS Wood Filler, Pt Wb Oak (40022128)
- GARDNER BENDER Repair Tape, Gray, 1" x 10 ft. (HTP-1010GRY)
- GARDNER BENDER Gardner Bender GTF600N Friction Tape, 3/4" X 60', Black (GTF600N)
- GARDNER BENDER Repair Tape, Red, 1" x 10 ft. (HTP-1010RED)
- GARDNER BENDER Electrical Tape, 3/4 in. x 66 Ft, Heavy (GTP-3366)
- GARDNER BENDER Repair Tape, Clear, 1" x 10 ft. (HTP-1010CLR)
- GARDNER BENDER Electrical Tape, Orange, Puck (GTO-667P)
- 3M Mastic Tape, 125 mil, 6-1/2" x 4-1/2" (2200-6-1/2X4-1/2IN)
- Gardner Bender Electrical Tapes