Shop All Degreasers
Gardner Bender
Electrical Lubricant Degreaser, 10 Oz Aerosol Can, Liquid, White
Mfr # GCD-005
Zoro # G7900763
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Can
- Size 10 Oz
- Cleaner Form Liquid
- Fragrance Solvent
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # GCD-005
- Zoro # G7900763
- UPC # 032076920906
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 10 Oz |
Details
Item | Electrical Lubricant Degreaser |
Container Type | Aerosol Can |
Cleaner Form | Liquid |
Fragrance | Solvent |
Color | White |
Description
Electrical Lubricant Spray Can
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTH Pool Care Granule pH Minus 5 lb (67057)
- PACIFIC BLUE ULTRA Z-Fold Paper Towels, White, 10 PK (GPC20885)
- METHOD Antibacterial Toilet Cleaner, Spearmint, (01221)
- MILLER MFG Duraflex Flat Back Water Bucket 8 Qt. PURPLE (1124-PU)
- GARDNER BENDER Contact Cleaner Degreaser, 11 Oz Aerosol Can, Liquid, Green (GCD-002)
- GARDNER BENDER Electrical Degreaser, 19 Oz Aerosol Can, Liquid, Blue (GCD-004)
- GARDNER BENDER Dielectric Grease Degreaser, 10 Oz Aerosol Can, Liquid, Purple (GCD-003)
- NCL Ruff N' Ready Sassafras Scent Industrial Degreaser 1 qt Liquid (1071-36)
- UNELKORPORATION 32OZ 3in1 Multi Cleaner (4000-3)
- ZEP Degreaser, 13 Oz Aerosol Can, Liquid, Clear, 12 PK (9601)
- LPS Solvent Degreaser, 5 Gal Drum, Liquid, Clear Water-White (61405)
- Gardner Bender Degreasers