Shop All Mechanical and Electrical Pipe Benders
Gardner Bender
Electrical Conduit Bender, 1/2 to 2, 20A
Mfr # B2555RIG
Zoro # G9957071
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,562.99
Free 30-Day Returns
Key Features
- Capacity 1/2 to 1-1/4 in IMC Conduit, 1/2 to 2 in Rigid
- Width (In.) 42 in
- Depth (In.) 48 in
- Voltage 110/115 V AC
- Height (In.) 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # B2555RIG
- Zoro # G9957071
- UPC # 032076059255
- Country of Origin United States
- Category Mechanical and Electrical Pipe Benders
Dimensions
Width (In.) | 42 in |
Depth (In.) | 48 in |
Height (In.) | 40 in |
Wheel Dia. (In.) | 12 in |
Cord Length (Ft.) | 6 ft |
Overall Length | 48 in |
Wheel Diameter1 | 12 in |
Conduit Size - Maximum | 2 in |
Conduit Size - Minimum | 1/2 in |
Overall Depth | 48 in |
Cord Length | 6 ft |
Overall Width | 42 in |
Overall Height | 42 in |
Description
Electrical Conduit Bender, Includes Wheels Yes, Includes Bending Shoes Yes, Conduit Size - Maximum 2 in, Conduit Size - Minimum 1/2 in, Overall Width 42 in, Overall Height 42 in, Overall Depth 48 in, Voltage 110/115 V AC, Current 20 A, Application Conduit Bending, Cord Length 6 ft, Features Detachable Handle, Easy Tilt to Transport on Never-Flat Tires, Interchangeable Shoes, Frame Material Aluminum, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-S (44389)
- MILWAUKEE TOOL SDS MAX Bull Point Chisel 18" (48-62-4077)
- VIM PRODUCTS VIM Tools 3/8 in. Smooth 45 Degree U-Joint Socket Adapter 1/4 in. Square Drive (UJ456)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 1IN (C20757)
- GARDNER BENDER Electrical Conduit Bender, 1/2 to 2, 15A (B2000)
- GARDNER BENDER Electrical Conduit Bender, 1/2 to 2, 20A (B2555EMT)
- GARDNER BENDER Conduit Bender, Electrical, 120VAC (B1000)
- GARDNER BENDER Electrical Conduit Bender, 1/2 to 2, 20A (B2555)
- GREENLEE PVC Heating Blanket, For 1/2" to 1-1/2" PVC Conduit, 120 Volts, 200 Watts, Silicon Rubber (860-1-1/2)
- GREENLEE Conduit Bending Shoe, Rigid, 1/2 to 2 in (28008)
- METALPRO Bender Die, Steel, 1-1/2 in. (MP9016)
- Gardner Bender Benders