Shop All Mechanical and Electrical Pipe Benders
Gardner Bender
Electrical Conduit Bender, 1/2 to 2, 20A
Mfr # B2555EMT
Zoro # G9957087
product price: $7,974.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.
$7,974.99
Free 30-Day Returns
Key Features
- Capacity 1/2 to 2 in EMT Conduit
- Width (In.) 44 in
- Voltage 110/115 V AC
- Depth (In.) 48 in
- Amps 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # B2555EMT
- Zoro # G9957087
- UPC # 032076059248
- Country of Origin United States
- Category Mechanical and Electrical Pipe Benders
Dimensions
Width (In.) | 44 in |
Depth (In.) | 48 in |
Height (In.) | 40 in |
Cord Length (Ft.) | 6 ft |
Wheel Dia. (In.) | 12 in |
Overall Depth | 48 in |
Wheel Diameter1 | 12 in |
Conduit Size - Maximum | 2 in |
Conduit Size - Minimum | 1/2 in |
Cord Length | 6 ft |
Overall Height | 40 in |
Overall Width | 44 in |
Overall Length | 48 in |
Description
Electrical Conduit Bender, Includes Wheels Yes, Includes Bending Shoes Yes, Conduit Size - Maximum 2 in, Conduit Size - Minimum 1/2 in, Overall Width 44 in, Overall Height 40 in, Overall Depth 48 in, Voltage 110/115 V AC, Current 20 A, Application Conduit Bending, Cord Length 6 ft, Features Detachable Handle, Easy Tilt to Transport on Never-Flat Tires, Interchangeable Shoes, Frame Material Aluminum, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Blue Steel, 6"x4" 3/8"R (CFE573K)
- ICS Retaining Ring (543905)
- MILWAUKEE TOOL 5/8" x 2" Annular Cutter (49-59-2063)
- MAKITA KIT POLISHER 7" 10 AMP VARIABLE SPEED (MP9237CX3)
- GARDNER BENDER Conduit Bender, Electrical, 120VAC (B1000)
- GARDNER BENDER Electrical Conduit Bender, 1/2 to 2, 15A (B2000)
- GARDNER BENDER Electrical Conduit Bender, 1/2 to 2, 20A (B2555)
- RIDGID Roll Groover, 1 1/4 to 6 In (916)
- GREENLEE Conduit Bending Shoe, EMT, 1/2 to 2 in (13934)
- WOODWARD FAB Tubing Rolling Machine, Steel (WFTR4)
- KLEIN TOOLS Cable Bender, 14-Inch (50402)
- Gardner Bender Mechanical and Electrical Pipe Benders