Shop All Mechanical and Electrical Pipe Benders
Gardner Bender
Electrical Conduit Bender, 1/2 to 2, 20A
Mfr # B2555
Zoro # G9957096
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,773.99
Free 30-Day Returns
Key Features
- Capacity 1/2 to 2 in Rigid, EMT, IMC, PVC-Coated Rigid Conduit, Rigid Aluminum
- Width (In.) 44 in
- Depth (In.) 27 in
- Voltage 110/115
- Amps 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # B2555
- Zoro # G9957096
- UPC # 032076059231
- Country of Origin United States
- Category Mechanical and Electrical Pipe Benders
Dimensions
Width (In.) | 44 in |
Depth (In.) | 27 in |
Height (In.) | 30 in |
Cord Length (Ft.) | 6 |
Wheel Dia. (In.) | 12 in |
Overall Width | 44 in |
Overall Depth | 27 in |
Wheel Diameter1 | 12 in |
Overall Height | 30 in |
Conduit Size - Minimum | 1/2 in |
Cord Length | 6 ft |
Conduit Size - Maximum | 2 in |
Overall Length | 27 in |
Description
Electrical Conduit Bender, Includes Wheels Yes, Includes Bending Shoes No, Conduit Size - Maximum 2 in, Conduit Size - Minimum 1/2 in, Overall Width 44 in, Overall Height 30 in, Overall Depth 27 in, Voltage 110/115 V AC, Current 20 A, Application Conduit Bending, Cord Length 6 ft, Features Detachable Handle, Easy Tilt to Transport on Never-Flat Tires, Interchangeable Shoes, Frame Material Aluminum, Steel, Includes Electric Sidewinder Unit, Operating Position Vertical, Wattage 2,400 W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Attachment 1/4" Drive Extension - 14 (2414)
- PROTO 10 in Straight Jaw Tongue and Groove Plier, Serrated (J260SGXL-TT)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 1/2"-20 NF (1445)
- MILWAUKEE TOOL M186-Tool Kit, M18 Vac, M18 Multi-Tool (2696-26, 0880-20, 2626-20)
- GARDNER BENDER Electrical Conduit Bender, 1/2 to 2, 15A (B2000)
- GARDNER BENDER Electrical Conduit Bender, 1/2 to 2, 20A (B2555EMT)
- GARDNER BENDER Conduit Bender, Electrical, 120VAC (B1000)
- GREENLEE Greenlee 683 Screw-Type Reel Stand (683)
- GREENLEE Conduit Bender, Programmable, 1 to 2 In (855GX)
- METALPRO Bender Die, Steel, 1/2 in. (MP9020)
- GREENLEE Rectifier-600V 35A 1-P Bridge (85997)
- Gardner Bender Mechanical and Electrical Pipe Benders