Shop All Mechanical and Electrical Pipe Benders
Gardner Bender
Electrical Conduit Bender, 1/2 to 2, 15A
Mfr # B2000
Zoro # G9957105
product price: $8,881.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$8,881.99
Free 30-Day Returns
Key Features
- Capacity 1/2 to 2 in EMT, IMC Conduit, Rigid
- Width (In.) 33 in
- Depth (In.) 47 in
- Voltage 110/115 V AC
- Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # B2000
- Zoro # G9957105
- UPC # 032076811792
- Country of Origin United States
- Category Mechanical and Electrical Pipe Benders
Dimensions
Width (In.) | 33 in |
Depth (In.) | 47 in |
Height (In.) | 43 in |
Cord Length (Ft.) | 6 ft |
Wheel Dia. (In.) | 4 in, 12 in |
Conduit Size - Maximum | 2 in |
Overall Length | 47 in |
Overall Width | 33 in |
Overall Height | 43 in |
Cord Length | 8 ft |
Overall Depth | 47 in |
Conduit Size - Minimum | 1/2 in |
Wheel Diameter1 | 4 in, 12 in |
Description
Electrical Conduit Bender, Includes Wheels Yes, Includes Bending Shoes Yes, Conduit Size - Maximum 2 in, Conduit Size - Minimum 1/2 in, Overall Width 33 in, Overall Height 43 in, Overall Depth 47 in, Voltage 110/115 V AC, Current 15 A, Application Conduit Bending, Cord Length 8 ft, Features Easily Lift and Transport Using the Forklift Tubes Built into Base, Easy Dial Settings, Includes Weather-Resistant Cover, Incorporates Storage Area for Tools, Etc. While in use, Lift Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Seal (45-06-0050)
- NACHI L981 3/8-16 H5 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88105)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/2x1/2x1-1/4x3-1/4 (C41257)
- PROTO Black Oxide Leverage Wrench - 2-5/8" (J2642PW)
- GARDNER BENDER Electrical Conduit Bender, 1/2 to 2, 20A (B2555EMT)
- GARDNER BENDER Electrical Conduit Bender, 1/2 to 2, 20A (B2555)
- MILWAUKEE TOOL 3/4“ EMT Aluminum Conduit Bender (48-22-4071)
- KLEIN TOOLS Cable Bender, 12-Inch (50400)
- KLEIN TOOLS Cable Bender, 14-Inch (50402)
- RIDGID Hydraulic Roll Groover Kit For Model 300 (918-1)
- GREENLEE Plug Set-2-4 Pvc 859-4 (859-4)
- Gardner Bender Mechanical and Electrical Pipe Benders