Shop All Electrical Boxes
Gardner Bender
Electrical Box, 20 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round
Mfr # BOX-NC20
Zoro # G507387502
product price: $7.15
/ea
Sold in multiples of 75 for $536.25
$536.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 cu in
- Box Type Ceiling Box
- Number of Gangs 1
- Material Polycarbonate
- Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # BOX-NC20
- Zoro # G507387502
- UPC # 32076946814
- Country of Origin China
- Category Electrical Boxes
Dimensions
Depth | 4 in |
Details
Item | Electrical Box |
Capacity | 20 cu in |
Box Type | Ceiling Box |
Number of Gangs | 1 |
Material | Polycarbonate |
Opening Shape | Round |
Color | Gray |
Description
GB Electrical Box, Cable Entry Hinge, Number of Gangs 1, Cubic Capacity 20 cuin, Round, Polycarbonate, Gray, 512 in W, 4 in D, 23 in H, InCeiling, Nail Mounting, Suitable for NonMetallic Sheathed Cable and Up to 50 lb Light Fixture Installation, Includes Captive Nails
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Reversing Magnetic Motor Starter Retrofit Kit, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19DN0A5E020-CRK)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.125-1.250 (RSR-420)
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7670)
- ABB CAP 1 PVC ENTRANCE (5133741U)
- CALBRITE Weatherproof Box (S60000FVRD)
- RACO Electrical Box, 21 cu in, Switch Box, Steel, Square (8208)
- NEWHOUSE ELECTRIC Pop Up Floor Box with 15 Amp TR Outlets, Black (7400BK)
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, 4 Gang, Steel, Square (52171-BLNK)
- RACO Electrical Box, 45 cu in, Masonry Box, 2 Gang, Steel, Rectangular (696)
- SOUTHWIRE Electrical Box, 20 cu in, Ceiling Fan Box, Steel (54171-FANOW-UPC)
- RACO Electrical Box, 16 cu in, Masonry Box, 1 Gang, Steel, Rectangular (690)
- Gardner Bender Electrical Boxes