Shop All Electrical Boxes
Gardner Bender
Electrical Box, 14 cu in, Rectangular Box, 1 Gang, PVC, Rectangular
Mfr # BOX-RS14
Zoro # G605285533
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 14 cu in
- Box Type Rectangular Box
- Number of Gangs 1
- Material PVC
- Opening Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # BOX-RS14
- Zoro # G605285533
- UPC # 32076946791
- Country of Origin China
- Category Electrical Boxes
Details
Item | Electrical Box |
Capacity | 14 cu in |
Box Type | Rectangular Box |
Number of Gangs | 1 |
Material | PVC |
Opening Shape | Rectangular |
Color | Gray |
Description
GB's Old Work Box single gang switch/outlet boxes are constructed of PVC for greater performance with a lower installation cost. They are designed and listed for use with non-metallic sheathed cable and non-metallic raceway in accordance with Article 314 of the National Electric Code. The retrofit box features built-in cable clamps to hold wiring firmly in place.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 650VA, 8 Outlets, Tower, Out: 110/115/120V AC , In:120V AC (OMNI650LCD)
- ZORO SELECT Flat Indicator Light, Red, 24VDC, Size: 6mm Mounting dia (24M037)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 1.0'', 5PK (BLTAF001005)
- LEVITON Feed Through Switch Brwn (C20-05410-000)
- RACO Electrical Box, 13 cu in, Outlet Box, 1 Gang, Steel, Rectangular (662)
- KILLARK Weatherproof Electrical Box, 28 cu in, FDC Box, 1 Gang, Malleable Iron, Rectangular (FDC-2M)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (243022)
- CANTEX Electrical Box, 48 cu in, Switch Box, 2 Gang, PVC (EZ48DNR)
- RACO Electrical Box, 8 cu in, Handy Box, 1 Gang, Non-Metallic, Rectangular (7308RAC)
- WIREMOLD B-5 Ivory Metal Outlet Extension Box (521690)
- SOUTHWIRE Electrical Box, 30.3 cu in, Square Box, Steel, Square (52171-FS-UPC)
- Gardner Bender Electrical Boxes