Shop All Cable and Wire Cutters
Gardner Bender
Economical PVC, Cutter up to 1"
Mfr # GKC-100A
Zoro # G6924869
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Automotive Hoses, PVC Conduit
- Overall Length 8"
- Handle Type Aluminum
- Features Compact Design Provides Easy Storage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # GKC-100A
- Zoro # G6924869
- UPC # 032076016029
- Country of Origin China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 8" |
Details
Primary Application | Cuts Automotive Hoses, PVC Conduit |
Handle Type | Aluminum |
Features | Compact Design Provides Easy Storage |
Item | Economical PVC,Cutter up to 1" |
Description
Economical PVC,Cutter up to 1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1/4-Inch Nut Driver, 6-Inch Hollow Shaft (S86)
- STANLEY Demolition Bars, Universal Wrecking Tool (55-099)
- PRO-GRADE TOOLS Aligning Bar, 3/4", Hex, 30" (63102)
- GEARWRENCH 19 Piece 1/2" Drive 6 Point Standard SAE Mechanics Tool Set (80791)
- GARDNER BENDER Tap Splice, 14-16 AWG, Blue, PK25 (10-100)
- GARDNER BENDER BX Armor Cable Cutter (GBX-300)
- GARDNER BENDER Long Nose Pliers with Cutter, Crimper (GS-385)
- GARDNER BENDER Coax Installation Kit, Carry Case, 8 Pc (DTK-1000)
- GARDNER BENDER Stripper, Cutter and Crimper, Multi-Tool (GS-365)
- GARDNER BENDER Tap Splice, 14-18 AWG, Blue, PK25 (10-100N)
- KNIPEX 6" Wire Rope Cutter, Center Cut (95 61 150 SBA)
- Gardner Bender Cable and Wire Cutters