Shop All Wire Terminals
Gardner Bender
Disconnect Terminal, 12-10 AWGFe, PK16
Mfr # 20-145F
Zoro # G6926007
product price: $1.99
/pk 16, $0.12/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Terminal Type Disconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 20-145F
- Zoro # G6926007
- UPC # 032076050153
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Details
Wire Range | 12 to 10 AWG |
Item | Disconnect Terminal,12-10 AWGFe,PK16 |
Terminal Type | Disconnect |
Description
Disconnect Terminal,12-10 AWGFe,PK16, Package Quantity 16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 26 AWG, 10 Lbs, 12800' Length, 0.0168" Diameter, Red (26SNS10)
- CALBRITE Conduit Clamp, 316 SS, 1-1/2 In (S61500SC00)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-20-RD-25)
- EATON WIRING DEVICES Wall Plate 3 Gang Tgl Mid Ivry (PJ3V)
- GARDNER BENDER 12-10 Ga. Insulated Wire Spade Terminal Yellow 50 pk (10-116)
- GARDNER BENDER Insul Spade Termin., 22-18 8-10 Stud, PK20 (20-112)
- GARDNER BENDER 16-14 Ga. Insulated Wire Female Disconnect Blue 100 pk (10-153F)
- GARDNER BENDER 12-10 Ga. Insulated Wire Butt Splice Yellow 50 pk (10-126)
- GARDNER BENDER 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (10-107)
- GARDNER BENDER SPADETRM16-14 8-10 100PK (10-114)
- IDEAL WIRE NUT RED 18-6, 100PK (30-076P)
- Gardner Bender Wire Terminals