Shop All Wire Disconnects
Gardner Bender
Disconnect Paired 22-18Awg
Mfr # 20-161P
Zoro # G806881626
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Butt splice
- Max (wire) 16
- Min (wire) 22
- Gender Male-Female Pairs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # 20-161P
- Zoro # G806881626
- UPC # 32076050191
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Details
Terminal Type | Butt splice |
Max (wire) | 16 |
Min (wire) | 22 |
Gender | Male-Female Pairs |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 6A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL-6)
- HUBBELL KELLEMS Manual Motor Switch, 50A, 600VAC, 3P (HBL7853D)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 25ft-Red (WL-SW-025-25-RD)
- MARINCO Straight Adapter 20Amp Locking Male to 30Amp Locking Female Co (S20-30)
- GARDNER BENDER Disconnect, Female, 14 to 16AWG, Blue, PK100 (10-143F)
- GARDNER BENDER Disconnect Paired 16-14Awg (20-153P)
- GARDNER BENDER Disconnect, Male, 10 to 12AWG, Yellow, PK100 (10-145M)
- GARDNER BENDER Vinyl-Insu Disconnec, 16-14 AWG, Male, PK18 (20-143M)
- GARDNER BENDER Vinyl-Insul Dsconect, 12-10 AWG, Male, PK16 (20-145M)
- GARDNER BENDER Disconnect, Female, 10 to 12AWG, Yllw, PK100 (10-145F)
- POWER FIRST Female Disconnect, Bare, 16-14AWG, PK100 (5UGK8)
- Gardner Bender Wire Connectors & Disconnects