Shop All Wire Disconnects
Gardner Bender
Disconnect, M/F, 14 to 16 AWG, Blue, PK100
Mfr # 10-153P
Zoro # G4878791
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Disconnect
- Min (wire) 16
- Max (wire) 14
- Sex Male-Female Pairs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # 10-153P
- Zoro # G4878791
- UPC # 032076101534
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Details
Item | Disconnect,M/F,14 to 16 AWG,Blue,PK100 |
Terminal Type | Disconnect |
Min (wire) | 16 |
Max (wire) | 14 |
Sex | Male-Female Pairs |
Description
Disconnect,M/F,14 to 16 AWG,Blue,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual overload reset push button, Harmony XB5, blue flush, 22mm, for 17...120 mm actuation distance (XB5AA861)
- ETCON Audible Circuit Tracer (CT105)
- ZORO SELECT Flat Indicator Light, Blue, 12VDC (24M063)
- MARINCO Pigtail Adapter - 15A Female to 30A Male (105SPP)
- GARDNER BENDER Disconnect, Male, 14 to 16 AWG, Blue, PK80 (10-153M)
- GARDNER BENDER Fully Insulated Disconnect, M/F Pairs, 22-16awg, 250" Tab, Red - 10 pk. (20-151P)
- GARDNER BENDER Disconnect, Male, 16 to 22 AWG, Red, PK100 (10-141M)
- GARDNER BENDER Disconnect, Female, 10 to 12AWG, Yllw, PK100 (10-145F)
- GARDNER BENDER Vinyl-Insul Dsconect, 12-10 AWG, Male, PK16 (20-145M)
- GARDNER BENDER Disconnect, Female, 16 to 22 AWG, Red, PK100 (10-151F)
- ABB Motor L-Disconnect, Female, 1 AWG, Green (MD1F-3)
- Gardner Bender Wire Disconnects