Shop All Wire Disconnects
Gardner Bender
Disconnect, Male, 14 to 16 AWG, Blue, PK80
Mfr # 10-153M
Zoro # G4878800
product price: $17.75
/pk 80, $0.22/ea
$17.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Terminal Type Disconnect
- Max (wire) 14
- Min (wire) 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 10-153M
- Zoro # G4878800
- UPC # 032076103538
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Details
Item | Disconnect,Male,14 to 16 AWG,Blue,PK80 |
Terminal Type | Disconnect |
Max (wire) | 14 |
Min (wire) | 16 |
Description
Disconnect,Male,14 to 16 AWG,Blue,PK80, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD USB Plugmold, White, 9 Outlets, 2 USB, 5 ft. (WH20GB506TRUSB)
- MKT FASTENING Conduit Strap, 1", PK50 (TW100)
- THE BRUSH MAN Black Nylon Zip Tie, 14”, 120PK (TIE-NY-14B-120)
- REMINGTON INDUSTRIES 14 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1403-100)
- GARDNER BENDER Disconnect Male 16-14Awg (20-143M)
- GARDNER BENDER Disconnect Paired 16-14Awg (20-153P)
- GARDNER BENDER Disconnect, Female, 10 to 12 AWG, Yllw, PK50 (10-155F)
- GARDNER BENDER Disconnect, Male, 16 to 22 AWG, Red, PK100 (10-141M)
- GARDNER BENDER Disconnect, Female, 10 to 12AWG, Yllw, PK100 (10-145F)
- GARDNER BENDER Fully Insulated Disconnect, M/F Pairs, 22-16awg, 250" Tab, Red - 10 pk. (20-151P)
- IDEAL St Lght Dscnnct, Set Screw, InLine, Fused (30-S1212)
- Gardner Bender Wire Disconnects