Shop All Wire Disconnects
Gardner Bender
Disconnect, Male, 10 to 12AWG, Yellow, PK100
Mfr # 10-145M
Zoro # G4878837
product price: $19.35
/pk 100, $0.19/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Disconnect
- Max (wire) 10
- Min (wire) 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 10-145M
- Zoro # G4878837
- UPC # 032076103453
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Details
Item | Disconnect,Male,10 to 12AWG,Yellow,PK100 |
Terminal Type | Disconnect |
Max (wire) | 10 |
Min (wire) | 12 |
Description
Disconnect,Male,10 to 12AWG,Yellow,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Rack System, 19 in W, 3 in D, 84 in H (R2P)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3090F)
- MERSEN Forklift Limiter Fuse, CNL Series, 400A, Time Delay, 80VAC, Bolt-On (CNL400)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 9A, 600V AC, Non-Indicating (FRS-R-9)
- GARDNER BENDER Disconnect, Male, 14 to 16 AWG, Blue, PK80 (10-153M)
- GARDNER BENDER Disconnect Paired 16-14Awg (20-153P)
- GARDNER BENDER Disconnect M, 16-14 Awg, 0250" Tab, Blue - 15 pk. (15-143M)
- GARDNER BENDER Disconnect Paired 22-18Awg (20-161P)
- GARDNER BENDER Disconnect, Female, 14 to 16AWG, Blue, PK100 (10-143F)
- GARDNER BENDER Disconnect, Female, 16 to 22 AWG, Red, PK100 (10-141F)
- ALLEN BRADLEY Lug Connector Set 200A Disconnect Switch Parts And Accessory (1494R-N3)
- Gardner Bender Wire Disconnects