Shop All Wire Disconnects
Gardner Bender
Disconnect, Female, 16 to 22 AWG, Red, PK100
Mfr # 10-151F
Zoro # G4878828
product price: $13.39
/pk 100, $0.13/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Disconnect
- Max (wire) 14
- Min (wire) 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 10-151F
- Zoro # G4878828
- UPC # 032076102517
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Details
Item | Disconnect,Female,16 to 22 AWG,Red,PK100 |
Terminal Type | Disconnect |
Max (wire) | 14 |
Min (wire) | 16 |
Description
Disconnect,Female,16 to 22 AWG,Red,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 5 ft. L, Half Slottd, Stndrd (FS-201SS GR 60.00)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 25mm W, Color Yellow (WL-SW-100-50-YL)
- HUBBELL Receptacle, Double Set Screw, Green (HBLMRGN)
- MICRO SWITCH 125/250/480V-AC LIMIT SWITCH (BAF1-2RN-RH)
- GARDNER BENDER Vinyl-Insul Dsconect, 12-10 AWG, Male, PK16 (20-145M)
- GARDNER BENDER Disconnect, Female, 14 to 16AWG, Blue, PK100 (10-153F)
- GARDNER BENDER Disconnect Female 12-10Awg (20-145F)
- GARDNER BENDER Disconnect, Female, 16 to 22 AWG, Red, PK100 (10-141F)
- GARDNER BENDER Disconnect, Male, 10 to 12AWG, Yellow, PK100 (10-145M)
- GARDNER BENDER Disconnect, Male, 16 to 22 AWG, Red, PK100 (10-141M)
- 3M Male Disconnect, Yellow, 12-10AWG, PK25 (MTI10-250Q)
- Gardner Bender Wire Connectors & Disconnects