Shop All Wire Disconnects
Gardner Bender
Disconnect, Female, 16 to 22 AWG, Red, PK100
Mfr # 10-141F
Zoro # G4878907
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Disconnect
- Max (wire) 16
- Min (wire) 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # 10-141F
- Zoro # G4878907
- UPC # 032076102418
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Details
Item | Disconnect,Female,16 to 22 AWG,Red,PK100 |
Terminal Type | Disconnect |
Max (wire) | 16 |
Min (wire) | 22 |
Description
Disconnect,Female,16 to 22 AWG,Red,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 9.90 to 11.70A (CR123C113B)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS501B)
- EATON CUTLER-HAMMER Cutler-Hammer ARP00006CH2 Type A Hub Closure Plate, 2 in (ARP00006CH2)
- ZORO SELECT Flexible Conduit, 3/8" Trade Size, 100 ft. (5101-30-00)
- GARDNER BENDER Disconnect Paired 22-18Awg (20-161P)
- GARDNER BENDER Disconnect, Male, 16 to 22 AWG, Red, PK100 (10-141M)
- GARDNER BENDER Disconnect, Female, 16 to 22 AWG, Red, PK100 (10-151F)
- GARDNER BENDER Disconnect, Female, 10 to 12AWG, Yllw, PK100 (10-145F)
- GARDNER BENDER Bullet Disconnect, M/F Pr 16-14AWG, PK10 (10-163P)
- GARDNER BENDER Disconnect, Male, 14 to 16 AWG, Blue, PK80 (10-153M)
- 3M Male Disconnect, Red, 22-18AWG, PK100 (MVU18-187DMX)
- Gardner Bender Wire Connectors & Disconnects