Shop All Wire Disconnects
Gardner Bender
Disconnect, Female, 14 to 16AWG, Blue, PK100
Mfr # 10-153F
Zoro # G4878819
product price: $18.25
/pk 100, $0.18/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Disconnect
- Min (wire) 16
- Max (wire) 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 10-153F
- Zoro # G4878819
- UPC # 032076102531
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Details
Item | Disconnect,Female,14 to 16AWG,Blue,PK100 |
Terminal Type | Disconnect |
Min (wire) | 16 |
Max (wire) | 14 |
Description
Disconnect,Female,14 to 16AWG,Blue,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay Enclosure, Metal, Universal Mount (50-1289)
- SQUARE D Pwr Dist Block, 350A, 1P, 2/0-10 AWG, 600V (9080LBC163206)
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11546)
- RIP-TIE Hook and Loop Tape, 3/4"x75 ft. (Q-75-MRL-BK)
- GARDNER BENDER Disconnect, Female, 16 to 22 AWG, Red, PK100 (10-141F)
- GARDNER BENDER Vinyl-Insul Dsconnec, 22-16 AWG, Male, PK18 (20-141M)
- GARDNER BENDER Vinyl-Insu Disconnec, 16-14 AWG, Male, PK18 (20-143M)
- GARDNER BENDER Disconnect Male 16-14Awg (20-143M)
- GARDNER BENDER Disconnect Paired 22-18Awg (20-161P)
- GARDNER BENDER Disconnect Paired 16-14Awg (20-153P)
- ABB Motor Lead Disconnect, Male, 8 AWG, Red (MD8M-2)
- Gardner Bender Wire Connectors & Disconnects