Shop All Wire Disconnects
Gardner Bender
Disconnect, Female, 14 to 16AWG, Blue, PK100
Mfr # 10-143F
Zoro # G4878889
product price: $14.79
/pk 100, $0.15/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Disconnect
- Min (wire) 16
- Max (wire) 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 10-143F
- Zoro # G4878889
- UPC # 032076102432
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Details
Item | Disconnect,Female,14 to 16AWG,Blue,PK100 |
Terminal Type | Disconnect |
Min (wire) | 16 |
Max (wire) | 14 |
Description
Disconnect,Female,14 to 16AWG,Blue,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (NHN0.75BK50)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 1.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGC-1-1/2-R)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 100A Amp Range, 600V AC/600V DC Volt Rating (61006)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1CCA-R63/D)
- GARDNER BENDER Disconnect, Male, 10 to 12AWG, Yellow, PK100 (10-145M)
- GARDNER BENDER Bullet Disconnect, M/F Pr 16-14AWG, PK10 (10-163P)
- GARDNER BENDER Disconnect, Female, 14 to 16AWG, Blue, PK100 (10-153F)
- GARDNER BENDER Vinyl-Insul Dsconnec, 22-16 AWG, Male, PK18 (20-141M)
- GARDNER BENDER Fully Insulated Disconnect, M/F Pairs, 22-16awg, 250" Tab, Red - 10 pk. (20-151P)
- GARDNER BENDER Disconnect Paired 16-14Awg (20-153P)
- POWER FIRST Female Disconnect, Bare, 16-14AWG, PK100 (5UGK8)
- Gardner Bender Wire Disconnects