Shop All Wire Disconnects
Gardner Bender
Disconnect, Female, 10 to 12AWG, Yllw, PK100
Mfr # 10-145F
Zoro # G4878855
product price: $19.49
/pk 100, $0.19/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Disconnect
- Min (wire) 12
- Max (wire) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 10-145F
- Zoro # G4878855
- UPC # 032076102456
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Details
Item | Disconnect,Female,10 to 12AWG,Yllw,PK100 |
Terminal Type | Disconnect |
Min (wire) | 12 |
Max (wire) | 10 |
Description
Disconnect,Female,10 to 12AWG,Yllw,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell SSF12 2 Socket Faceplate - 2 x Total Number of Socket(s) - 1-gang (SSF12)
- GREENGATE Vac Sensor Dimmer 0-10V, Multi Volt, Wh (VSW-P-010-W)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 25A, 600V AC, Indicating (TRS25RID)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86802)
- GARDNER BENDER Bullet Disconnect, M/F Pr 16-14AWG, PK10 (10-163P)
- GARDNER BENDER Disconnect Male 16-14Awg (20-143M)
- GARDNER BENDER Vinyl-Insu Disconnec, 16-14 AWG, Male, PK18 (20-143M)
- GARDNER BENDER Vinyl-Insul Disconnect, 22-16 Female, PK21 (20-141F)
- GARDNER BENDER Disconnect Paired 16-14Awg (20-153P)
- GARDNER BENDER Fully Insulated Disconnect, M/F Pairs, 22-16awg, 250" Tab, Red - 10 pk. (20-151P)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK50 (DNF18-250FIM-L)
- Gardner Bender Wire Connectors & Disconnects