Shop All Wire Disconnects
Gardner Bender
Disconnect, Female, 10 to 12 AWG, Yllw, PK50
Mfr # 10-155F
Zoro # G4878776
product price: $8.99
/pk 50, $0.18/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Disconnect
- Min (wire) 12
- Max (wire) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 10-155F
- Zoro # G4878776
- UPC # 032076057107
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Details
Item | Disconnect,Female,10 to 12 AWG,Yllw,PK50 |
Terminal Type | Disconnect |
Min (wire) | 12 |
Max (wire) | 10 |
Description
Disconnect,Female,10 to 12 AWG,Yllw,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK SPARE PARTS KIT F. MSUD VALVE PLUG FORM A 18MM (7000-99015-0000000)
- EATON Cutler-Hammer Auxiliary Contacts, 1NC, Side Mnt, Size00-2 (C320KGS2)
- TURCK 20-250V-AC PROXIMITY SENSOR (BI10-G30SK-AZ3X2)
- AC WORKS 15 Amp 125 Volt NEMA 5-15P Flanged Power Input Inlet with Covers (ASIN515P-WC)
- GARDNER BENDER Disconnect, Female, 10 to 12AWG, Yllw, PK100 (10-145F)
- GARDNER BENDER Disconnect M, 16-14 Awg, 0250" Tab, Blue - 15 pk. (15-143M)
- GARDNER BENDER Disconnect Paired 22-18Awg (20-161P)
- GARDNER BENDER Disconnect, Female, 16 to 22 AWG, Red, PK100 (10-151F)
- GARDNER BENDER Disconnect, Male, 16 to 22 AWG, Red, PK100 (10-141M)
- GARDNER BENDER Disconnect, Female, 14 to 16AWG, Blue, PK100 (10-153F)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK25 (5UGK1)
- Gardner Bender Wire Disconnects