Shop All Clamp On Power Meters
Gardner Bender
Digital Clmp Meter 5Func
Mfr # DSA500AR
Zoro # G300463571
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # DSA500AR
- Zoro # G300463571
- UPC # 35632105526
- Country of Origin Thailand
- Category Clamp On Power Meters
Description
The DSA500A Sperry Instruments Snap-Around Clamp Meter is a 5 function 9 range auto-ranging unit engineered to measure AC Current (40-400 amp) AC/DC voltage (400/600 volt) Resistance (400/4000O) and Continuity. Similar to digital multimeters clamp meters offer a large range of functions and include LCD screens to display results but they offer the additional unique ability to measure current without having to contact live conductors. This unit features a data-hold switch to maintain the reading on the liquid crystal display maximum count 3999 and auto power-off functionality to extend battery life with a low batter indicator to ensure you won't get incorrect readings due to low batteries. Audible beeper permits easy continuity check Buzzer Sounds at 100 Ohms or less. We consider safety first this instrument has been designed and tested according to IEC Publication 61010 and integrates features such as voltage current and resistance overload protection and shrouded transformer jaws to further improve safety. This compact lightweight yet durable unit measures 7.24 length x 1.73 width x 1 diameter inch and weighs 0.42 lbs. [184(L) x 44(W) x 27(D) mm 190 g] including batteries. cULus and CE certified with a CAT II rating at 600 volt and CAT III rating at 300 volt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (4FMG4)
- AMPROBE Voltage Detector, 50 to 1000V AC, 6 in Length, Visual Indication, Cat III 1000V Safety Rating (VP-440)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Steel, Black (PEM135LF)
- TRANSFORMING TECHNOLOGIES Alligator Clips (AC1000)
- GARDNER BENDER Meter Line Splitter (E1)
- GARDNER BENDER Coax Cable Clamp, 1/4", RG-59/RG-6, PK20 (PEC-31525)
- GARDNER BENDER Analog Clamp Meter, 4 Func., 8 Range (GCM-500)
- GARDNER BENDER Compact Clamp Meter (GCM-221)
- GARDNER BENDER Clamp Metr 27Rnge 10Func (DSA1020TRMS)
- SPERRY INSTRUMENTS True RMS Clamp Meter, 10 Func., 27 Range (DSA1020TRMS)
- FLUKE Fluke 324 40/400A AC, 600V AC/DC True-RMS Clamp Meter W/Temperature, & Capacitance Measurements (5065853)
- Gardner Bender Clamp On Power Meters