Shop All Degreasers
Gardner Bender
Dielectric Grease Degreaser, 10 Oz Aerosol Can, Liquid, Purple
Mfr # GCD-003
Zoro # G7900693
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Can
- Size 10 Oz
- Cleaner Form Liquid
- Fragrance Solvent
- Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # GCD-003
- Zoro # G7900693
- UPC # 032076920869
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 10 Oz |
Details
Item | Dielectric Grease Degreaser |
Container Type | Aerosol Can |
Cleaner Form | Liquid |
Fragrance | Solvent |
Color | Purple |
Description
Dielectric Grease Spray Can
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORCON TISSUE Case, White, 12 PK (VT110)
- BRADY Sorbents, 44 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GP200)
- RUBBERMAID COMMERCIAL 13 gal Defenders Steel Step Cans, White, Steel (RCPST24EPLWH)
- TOTAL SOLUTIONS Surface Sanitizing Wipes, 100 Count, PK6 (15665003)
- GARDNER BENDER Electrical Degreaser, 19 Oz Aerosol Can, Liquid, Blue (GCD-004)
- GARDNER BENDER Contact Cleaner Degreaser, 11 Oz Aerosol Can, Liquid, Green (GCD-002)
- GARDNER BENDER Electrical Lubricant Degreaser, 10 Oz Aerosol Can, Liquid, White (GCD-005)
- WALTER SURFACE TECHNOLOGIES 20 L / 5.2 Gal Pail, Liquid, Brown (53G537)
- ZEP Degreaser, 5 Gal Drum, Liquid, Amber (43235)
- DIVERSEY Cleaner/Degreaser, 2.5 L Bottle, Liquid, 2 PK (100986237)
- AWESOME Awesome 722429640390 64 oz Las Totally Awesome Orange All Purpose Degreaser Refill (722429640390)
- Gardner Bender Degreasers