Shop All Cutting Pliers
Gardner Bender
Cutting Pliers Box Joint
Mfr # GPS-3220
Zoro # G6924893
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Tapered Nose Allows Cutting in Tight Locations; Cut: Mild Steel, Brass, Copper, and Aluminum Wire; Machined Rivet Pivot, for Sturdy, Wobble-Free Handles
- Material Forged Carbon Steel
- Overall Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # GPS-3220
- Zoro # G6924893
- UPC # 032076068905
- Country of Origin China
- Category Cutting Pliers
Dimensions
Overall Length | 8" |
Details
Features | Tapered Nose Allows Cutting in Tight Locations; Cut: Mild Steel, Brass, Copper, and Aluminum Wire; Machined Rivet Pivot, for Sturdy, Wobble-Free Handles |
Material | Forged Carbon Steel |
Item | Cutting Pliers Box Joint |
Description
Cutting Pliers Box Joint
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Scriber, 07GZA000 (07GZA000)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5365766)
- IRWIN Spring Clamp, 1-1/2 x 5 In, Rubber, Resin (59100CD)
- BIG HORN 40 Piece Carbon Steel SAE Tap and Die Set (19265)
- GARDNER BENDER Voltage Sensing Module for CircuitAlert (CAM-10)
- GARDNER BENDER Linemans Pliers, Medium Duty (GS-387)
- GARDNER BENDER Diagonal Cutting Pliers, Pro Grade (GBP-07C)
- KNIPEX 8" Chain Nose Side Cutting Plier w/ Angled Jaw, Insulated (26 28 200 SBA)
- PLATO Cutter, Oval, 6 In. L (1755)
- FENNER DRIVES Plier Tool Ut-8 Flush Cutting Plier (1448000)
- KNIPEX 5 in 79 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (79 02 125 ESD)
- Gardner Bender Cutting Pliers