Shop All Wire Strippers & Crimpers
Gardner Bender
Crimp Tool, RJ-45 and RJ-11, Modular Plug
Mfr # GMC-2000D
Zoro # G6924738
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity RJ-45,RJ-11
- Primary Crimping Application Voice and Data Cable
- Material Durable ABS Plastic
- Application For Repairing or Replacing 4-Pin, 6-Pin or 8-Pin Modular Datacom/Telecom Plugs
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # GMC-2000D
- Zoro # G6924738
- UPC # 032076073831
- Country of Origin China
- Category Wire Strippers & Crimpers
Details
Capacity | RJ-45,RJ-11 |
Primary Crimping Application | Voice and Data Cable |
Material | Durable ABS Plastic |
Application | For Repairing or Replacing 4-Pin, 6-Pin or 8-Pin Modular Datacom/Telecom Plugs |
Number of Pieces | 1 |
Item | Crimp Tool,RJ-45 and RJ-11,Modular Plug |
Description
Crimp Tool,RJ-45 and RJ-11,Modular Plug
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Slot Screw Driver, 3/16", 6-1/8" OAL Slotted 3/16" (SDR-22-TH)
- REMCO Scraper, SS, 3" Blade W, Yellow (69726)
- VEGA Hex 7/64 Power Bit x 6 (1150H0764A)
- MILWAUKEE TOOL Fleece Dust Bags (49-90-1955)
- GARDNER BENDER 4" Cable Ripper and Wire Gauge, 4" 6 to 14 AWG (CR-100)
- GARDNER BENDER Wire Crimper and Stripper, Multi-Tool (GS-366)
- GARDNER BENDER Premium NM Cable Ripper (CR-1000)
- GARDNER BENDER Wire Stripper, Stainless Steel, Pro Grade (GESP-224)
- GARDNER BENDER Small Gauge Wire Stripper, 16-30 AWG (GS-361)
- GARDNER BENDER Gardner Bender GST-70M Voltage Sensing Wire Stripper 8-20Awg (7806169)
- JOKARI Secura Round Cable Stripper, 5/16-1/2" (30155)
- Gardner Bender Wire Strippers & Crimpers