Shop All Wire Connectors
Gardner Bender
Crimp Connector, Steel, 10 to 18 AWG, PK500
Mfr # 13-410
Zoro # G4881269
product price: $27.29
/pk 500, $0.05/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 13-410
- Zoro # G4881269
- UPC # 032076134105
- Country of Origin Taiwan, Province of China
- Category Wire Connectors
Details
Item | Crimp Connector,Steel,10 to 18 AWG,PK500 |
Description
Crimp Connector,Steel,10 to 18 AWG,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse, FRN Series, Time-Delay, 25A, 250V AC, 20kA at 125V DC (FRN-R-25)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, White, 5ft (N002-005-WH)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS630B1MAU20)
- MULBERRY Number of Gangs: 4 Steel, Smooth Semi-Gloss Finish, White (86584)
- GARDNER BENDER 3Port Lever Connector, 24 to 14 AWG Wire, 3 Pole (19-PCL3)
- GARDNER BENDER Hex Head Winged Wire Connector, 14-6, PK15 (25-2H2)
- GARDNER BENDER WingGard Wire Cnnectr, 14-6 AWG, Blue, PK10 (25-089)
- GARDNER BENDER Connector Blue Wire No89 (25-089)
- GARDNER BENDER Butt Splice Connector, 22-18 AWG, PK75 (75-121)
- GARDNER BENDER PushGard Push-in Wire Connector, 3-Port (19-PC3)
- ANDERSON POWER PRODUCTS Powerpole Contact, 12/16 ga., 30A, PK50 (123115-050)
- Gardner Bender Wire Connectors