Shop All Conduit Clamps & Hangers
Gardner Bender
Conduit Strap, Polyethylene, Gray
Mfr # GCC-610
Zoro # G907677845
product price: $7.69
/ea
Sold in multiples of 10 for $76.90
$76.90
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
- Brand Gardner Bender
- MFR # GCC-610
- Zoro # G907677845
- UPC # 32076003340
- Country of Origin United States
- Category Conduit Clamps & Hangers
Description
Securely fasten schedule 40 PVC, copper tubing and other electrical and plumbing cables and pipes with these heavyduty polyethylene straps Unlike metal straps these plastic straps won't rust and they offer stability against UV rays and extreme cold while withstanding deterioration and breakage Easily installed with a hammer or drill
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- MONOPRICE 6ft Premium 3.5mm Stereo Male to 3.5mm Stereo Female 22AWG Extension C (5587)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M16E58)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 17.81 in H, 16 in W, 8.86 in D, NEMA 4; 4X; 12; 13, Hinged (HJ1816HWPL2LG)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (27040501)
- GARDNER BENDER CONDUIT STRAP PLTIC 3/4"" (GCC-220)
- GARDNER BENDER Twistapart Spacer, Quick Fix, 4" stack, PK4 (GSP-04)
- GARDNER BENDER Twist Apart Spacr, Quck Fix, 4" Stack, PK24 (GSP-24)
- GARDNER BENDER CONDUIT STRAP PLTIC 1/2"" (GCC-120)
- GARDNER BENDER Conduit Strap, Polyethylene, Gray (GCC-220)
- PANDUIT Bridle Ring, Size 1.25" Diameter, PK100 (BR-1.25-1/4-20)
- ZORO SELECT Pipe Spacer, Malleable Iron, Size 1-1/2" (3LN99)
- Gardner Bender Conduit Clamps & Hangers