Gardner Bender

Conduit Measuring Tape, 1/4 In x 2750 ft (Discontinued)


Free Shipping & Returns

Key Features

  • Length 2750 ft.
  • Color White
  • Size 1/4 in x 2750 ft
  • Features Blow Or Vacuum Through The Run To Estimate Wire Length Or Locate Obstructions, Strong And Durable, Mildew And Rot-Resistant, Breaking Strength Of 165 lb.
  • Max. Capacity 165 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 2750 ft.
Size 1/4 in x 2750 ft
Tool Length 2,750 ft

Details

Color White
Features Blow Or Vacuum Through The Run To Estimate Wire Length Or Locate Obstructions, Strong And Durable, Mildew And Rot-Resistant, Breaking Strength Of 165 lb.
Item Conduit Measuring Tape
Max. Capacity 165 lb
Product Type Pulling Tape
Tensile Strength 165 lb

Description

Conduit Measuring Tape, Product Type Pulling Tape, Tool Length 2,750 ft, Tensile Strength 165 lb, Color White, Features Measured In Feet, Mildew and Rot-Resistant, Strong and Durable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.