Shop All Hand Conduit Benders and Handles
This Product is Discontinued
Gardner Bender
Conduit Bender Handle, 1-1/4In.D, 54In.L (Discontinued)
Mfr # BH-125
Zoro # G4371132
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Length 54 in
- Construction Steel
- For Use With Mfg. Model #'s: 822, 923, 933
- Handle Dia. 1 1/4 in
- Overall Length 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # BH-125
- Zoro # G4371132
- UPC # 032076008123
- Country of Origin China
- Category Hand Conduit Benders and Handles
Dimensions
Handle Length | 54 in |
Handle Dia. | 1 1/4 in |
Overall Length | 54 in |
Details
Item | Conduit Bender Handle |
Construction | Steel |
For Use With | Mfg. Model #'s: 822, 923, 933 |
Compatible with Series | GB |
Accessory Type | Hand Bender Handle |
Compatible with Manufacturer Model Number | GB 933 and GB 822 |
Features | Comfort Grip Design, Powder Painted, Weighs 7.2 lb |
Compatible with Brand | Gardner |
Compatible with Product Type | Hand Bender |
Material | Steel |
Compatible Manufacturer Part Number | GB 933 and GB 822 |
Compatible with Manufacturer Model Number [NEW] | GB 933 and GB 822 |
Compatible with Manufacturer Part Number | GB 933 and GB 822 |
Compatible Manufacturer Model Number | GB 933 and GB 822 |
For Use with Mfr. Model Number | GB 933 and GB 822 |
For Use With Mfr. Model Number | GB 933 and GB 822 |
Description
Conduit Bender Handle, Overall Length 54 in, Material Steel, Compatible with Manufacturer Model Number GB 933 and GB 822, Accessory Type Hand Bender Handle, Compatible with Brand Gardner, Compatible with Product Type Hand Bender, Compatible with Series GB, Features Comfort Grip Design, Powder Painted, Weighs 7.2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.