Shop All Mechanical and Electrical Pipe Benders
Gardner Bender
Conduit Bender, Electrical, 120VAC
Mfr # B1000
Zoro # G4431168
Free Shipping & Returns
$1,890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electrical
- Capacity 1/2 to 1 in EMT Rigid Conduit
- Voltage 120
- Amps 11 A
- Watts 1,228 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # B1000
- Zoro # G4431168
- UPC # 032076940812
- Country of Origin China
- Category Mechanical and Electrical Pipe Benders
Dimensions
Overall Length | 17 in |
Conduit Size - Minimum | 1/2 in |
Conduit Size - Maximum | 1 in |
Details
Item | Conduit Bender |
Type | Electrical |
Capacity | 1/2 to 1 in EMT Rigid Conduit |
Voltage | 120 |
Amps | 11 A |
Watts | 1,228 W |
Application | Conduit Bending |
Includes Bending Shoes | Yes |
Operating Position1 | Horizontal, Vertical |
Includes Wheels | No |
Wattage | 1,228 W |
Current | 11 A |
Description
Conduit Bender, Includes Wheels No, Includes Bending Shoes Yes, Conduit Size - Maximum 1 in, Conduit Size - Minimum 1/2 in, Overall Width 11 in, Overall Height 14 1/2 in, Overall Depth 17 in, Voltage 120 V AC, Current 11 A, Application Conduit Bending
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 3/8" Drive 6 Point Spark Plug Hol (3596)
- PLATT Black Protective Case, 8-1/2"L x 6"W x 3"D (108)
- MITUTOYO Caliper, Digimatic, 8"/200mm (500-163-30)
- BON TOOL Bon 11-596 Handle For 24 Ounce Brick Hammer (11-596)
- GARDNER BENDER Electrical Conduit Bender, 1/2 to 2, 15A (B2000)
- GARDNER BENDER Electrical Conduit Bender, 1/2 to 2, 20A (B2555)
- GARDNER BENDER Electrical Conduit Bender, 1/2 to 2, 20A (B2555EMT)
- GREENLEE Mech Conduit Bender, 3/4-2 EMT (1818)
- GREENLEE 860-3 Blanket, Pvc 2To 3 (860-3)
- WHEELER-REX Roll Groover, for 6090/7090/8090 (8400)
- ROTHENBERGER Manual Roll Groover, 6 in Max. Pipe Size (1000000212)
- Gardner Bender Mechanical and Electrical Pipe Benders