Shop All Mechanical and Electrical Pipe Benders
Gardner Bender
Conduit Bender Combo, Electrical, 120VAC
Mfr # B1000PT
Zoro # G4430888
Free Shipping & Returns
$2,296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electrical
- Capacity 1/2 to 1 in EMT Rigid Conduit
- Voltage 120
- Amps 11 A
- Watts 1,228 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # B1000PT
- Zoro # G4430888
- UPC # 032076940805
- Country of Origin China
- Category Mechanical and Electrical Pipe Benders
Dimensions
Overall Length | 24 in |
Conduit Size - Minimum | 1/2 in |
Conduit Size - Maximum | 1 in |
Details
Item | Conduit Bender Combo |
Type | Electrical |
Capacity | 1/2 to 1 in EMT Rigid Conduit |
Voltage | 120 |
Amps | 11 A |
Watts | 1,228 W |
Includes | Power Driver |
Application | Conduit Bending |
Operating Position1 | Horizontal, Vertical |
Includes Wheels | No |
Current | 11 A |
Includes Bending Shoes | Yes |
Wattage | 1,228 W |
Description
Conduit Bender Combo, Includes Wheels No, Includes Bending Shoes Yes, Conduit Size - Maximum 1 in, Conduit Size - Minimum 1/2 in, Overall Width 21 1/2 in, Overall Height 15 in, Overall Depth 24 in, Voltage 120 V AC, Current 11 A, Application Conduit Bending
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Railroad Chalk, White, Tapered, 4 In, PK6 (10467)
- MORSE 15/16" Bi-Metal Hole Saw (MHSA15C)
- HYDE Vacuum Hand Sander Kit, 6 Pc, Pole Adapter (09170)
- OTC Hub Grappler Hydraulic Kit, 7 Pieces (6575-3)
- GARDNER BENDER Electrical Conduit Bender, 1/2 to 2, 15A (B2000)
- GARDNER BENDER Electrical Conduit Bender, 1/2 to 2, 20A (B2555)
- GARDNER BENDER Conduit Bender, Electrical, 120VAC (B1000)
- GARDNER BENDER Electrical Conduit Bender, 1/2 to 2, 20A (B2555EMT)
- METALPRO Bender Die, Steel, 1/2 in. (MP9020)
- RIDGID Roll Groover, 1 1/4 to 6 In (916)
- GREENLEE Rectifier-600V 35A 1-P Bridge (85997)
- Gardner Bender Mechanical and Electrical Pipe Benders