Shop All Mechanical and Electrical Pipe Benders
This Product is Discontinued
Gardner Bender
Conduit Bender, 2 EMT, 1-1/2 PVC Rigid (Discontinued)
Mfr # BW201
Zoro # G9957141
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 1-1/2 in PVC-Coated Rigid Conduit, 2 in EMT
- Wheel Dia. (In.) 6 in
- Wheel Type Rubber
- Construction Steel and Aluminum
- Includes 2 in EMT Shoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # BW201
- Zoro # G9957141
- UPC # 032076812249
- Country of Origin United States
- Category Mechanical and Electrical Pipe Benders
Dimensions
Wheel Dia. (In.) | 6 in |
Details
Item | Mechanical Conduit Bender |
Capacity | 1-1/2 in PVC-Coated Rigid Conduit, 2 in EMT |
Wheel Type | Rubber |
Construction | Steel and Aluminum |
Includes | 2 in EMT Shoe |
Features | Field-Replaceable Shoe-Tooth Inserts |
Application | For Conduit Bending |
Description
Mechanical Conduit Bender, Application For Conduit Bending, Features Field-Replaceable Shoe-Tooth Inserts, Includes 2 in EMT Shoe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.