Shop All Mechanical and Electrical Pipe Benders
This Product is Discontinued
Gardner Bender
Conduit Bender, 1/2 to 2 EMT, 1/2 -1.5 PVC (Discontinued)
Mfr # BW221
Zoro # G9957132
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 1/2 to 1-1/2 in PVC-Coated Rigid Conduit, 1/2 to 2 in EMT
- Includes EMT Shoes: 1/2, 3/4, 1, 1-1/4, 1-1/2, and 2 in, and Case
- Features Larger Shoes Feature Filed-Replacement-Tooth Inserts
- Wheel Dia. (In.) 6 in
- Wheel Type Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # BW221
- Zoro # G9957132
- UPC # 032076812256
- Country of Origin United States
- Category Mechanical and Electrical Pipe Benders
Dimensions
Wheel Dia. (In.) | 6 in |
Details
Item | Mechanical Conduit Bender |
Capacity | 1/2 to 1-1/2 in PVC-Coated Rigid Conduit, 1/2 to 2 in EMT |
Includes | EMT Shoes: 1/2, 3/4, 1, 1-1/4, 1-1/2, and 2 in, and Case |
Features | Larger Shoes Feature Filed-Replacement-Tooth Inserts |
Wheel Type | Rubber |
Application | For Conduit Bending |
Construction | Steel and Aluminum |
Description
Mechanical Conduit Bender, Application For Conduit Bending, Features Larger Shoes Feature Filed-Replacement-Tooth Inserts, Includes EMT Shoes: 1/2, 3/4, 1, 1-1/4, 1-1/2, and 2 in, and Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.