Shop All Clamp On Power Meters
Gardner Bender
Clamp Metr 27Rnge 10Func
Mfr # DSA1020TRMS
Zoro # G600464216
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # DSA1020TRMS
- Zoro # G600464216
- UPC # 35632100989
- Country of Origin United States
- Category Clamp On Power Meters
Description
Engineered to exceed the expectations of the professional electrician the DSA1020TRMS is a 10 functional 27 range digital snap-around clamp meter with precise true RMS circuitry and a 1000 AMP non-contact current reading. Designed with integrated non-contact voltage detection and a min/max data hold capable function which allows you to hold either minimum reading or maximum reading on the display. This auto ranging unit features 10 functions and 27 ranges measuring AC/DC V up to 600 V non-contact AC voltage 80-600V and AC/DC current up to 1000A. Able to test continuity resistance true RMS frequency and temperature (probe type) this unit features a backlit LCD display ideal for low light applications and an auto power of functionality to save battery life. Unit ships with a convenient carrying case and 2 AAA batteries (required for use).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Hygro Thermometer (RHT415-NIST)
- LDI INDUSTRIES Straight Oil Gage, Type: Vented (G321-4)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-311D-402F)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-600Psi (PFQ808R1)
- GARDNER BENDER Compact Clamp Meter (GCM-221)
- GARDNER BENDER Meter Line Splitter (E1)
- GARDNER BENDER Coax Cable Clamp, 1/4", RG-59/RG-6, PK20 (PEC-31525)
- GARDNER BENDER Analog Clamp Meter, 4 Func., 8 Range (GCM-500)
- FLUKE Clamp Meter, LCD, 600 A, 1.6 in (41 mm) Jaw Capacity, Cat IV 600V Safety Rating (FLUKE-375 FC/WWG)
- FLUKE Clamp Meter, Backlit LCD, 400 A, 1.1 in (28 mm) Jaw Capacity (FLUKE-325)
- PCE INSTRUMENTS Voltmeter with Bluetooth (PCE-PCM 3)
- Gardner Bender Clamp On Power Meters