Shop All Digital Multimeters
Gardner Bender
Circuit Breaker Finder, 80 to 140 V, LED Display
Mfr # CS550A
Zoro # G307682623
product price: $50.55
/ea
Sold in multiples of 6 for $303.30
$303.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # CS550A
- Zoro # G307682623
- UPC # 35632104444
- Country of Origin China
- Category Digital Multimeters
Description
Sperry makes the job of locating electrical circuits AC circuits of 110 to 125 V quick and easy Turning off the correct breaker is critical when considering work on an electrical circuit and can take an excessive amount of time using trial and error until you hit the right one This circuit breaker finder features a sending unit which you plug into a receptacle in the room where you want to work and a receiving unit which you use to test the breakers to correctly identify the right breaker every time The receiver features both a visual flashing light and an audible beeping to alert you when the correct breaker is identified The package includes a user manual and a 9 V battery required for the receiver unit
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Replacement Gauge, 1-1/2" x 4000 PSI, 1/8" NPT Inlet (C4000)
- SCS Benchtop Air Ionizer 963E (963E)
- FLUKE Proving Unit, 240VDC/240VAC (PRV240)
- FLUKE Digital Compound Gauge, -14 to 0 to 15 psi, 1/4 in MNPT, Metal, Silver (FLUKE-700G04)
- GARDNER BENDER Multimeter, 500 VAC, 600 VDC, 20 MOhm, Digital, LCD Display, Red (GDT-3200)
- GARDNER BENDER Digital Multimeter, 3 Func., 11 Range (GDT-311)
- GARDNER BENDER Digital Multimeter, 7 Func., 7 Range Auto (GDT-3200)
- GARDNER BENDER Multimeter, Analog Display, Functions AC Voltage, DC Current, DC Voltage, Resistance, Black (GMT-318)
- GARDNER BENDER USB Tester, For Voice/Data/Video (GUSB-3450)
- GARDNER BENDER Digital Multimeter, 4 Func., 14 Range (GDT-3190)
- UNITED SCIENTIFIC Digital Multimeter (UNMMD2)
- Gardner Bender Digital Multimeters