Shop All Cable Ties
Gardner Bender
Cable Ties, Double Lock Design, 11 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 100 PK
Mfr # 46-310UVB
Zoro # G4879589
product price: $6.79
/pk 100, $0.07/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11/64"
- Tensile Strength 75 lb.
- Material Nylon 6/6
- Basic Material Plastic
- Thickness 0.055"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 46-310UVB
- Zoro # G4879589
- UPC # 032076881092
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 11" |
Width | 11/64" |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 75 lb. |
Material | Nylon 6/6 |
Basic Material | Plastic |
Thickness | 0.055" |
Description
Cable Tie,11 In.,75 lb.,Black,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 35 ft. 12/3 Cord Reel 20 Amps 1 Outlets 115VAC Voltage (PC13-3512-A)
- ABB Long-Barrel Splice, 1.75 in. L, Red (54804)
- L.H. DOTTIE L.H. Dottie 3/8'' Rigid Conduit Locknut, 100PK (LN38)
- HUBBELL 4 Wire Industrial Straight Blade Plug 250VAC 50A (HBL8451C)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 1000 PK (46-308MN)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 500 PK (46-507N)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 100 PK (46-308UVB)
- GARDNER BENDER Cable Tie, Xtreme, 14", 50 lb., Black, PK20 (45-314UVBFZ)
- GARDNER BENDER 36" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-536UVB)
- GARDNER BENDER 6" L Stainless Steel Cable Tie PK 10 (45-306SS)
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk (14970-11 NAT)
- Gardner Bender Cable Ties