Shop All Cable Ties
Gardner Bender
Cable Tie, Xtreme, 8", Black 50lb, PK20
Mfr # 45-308UVBFZ
Zoro # G6924099
product price: $1.99
/pk 20, $0.10/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 45-308UVBFZ
- Zoro # G6924099
- UPC # 032076919870
- Country of Origin China
- Category Cable Ties
Details
Color | Red |
Item | Cable Tie,Xtreme,8",Black 50lb,PK20 |
Description
Cable Tie,Xtreme,8 In.,Black 50lb,PK20, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Blue (WL901-10-BLUE)
- DAYTON Circuit Breaker, NDB2-63 C20/3 Series 20A, 3 Pole, 480V AC, C Curve (5ZUV2)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (ASE8X8X6NK)
- EATON Circuit Breaker, BR Series 20A, 2 Pole, 120V AC (BR2020)
- GARDNER BENDER Cable Tie Natural 8In (46-308)
- GARDNER BENDER Assorted Cable Ties PK 500 (50398)
- GARDNER BENDER 21" L Heavy Duty Cable Tie PK 10 (45-521)
- GARDNER BENDER 8" L Releasable Cable Tie 50 lb Black PK 25 (47-108UVB)
- GARDNER BENDER Assorted Cable Ties PK 200 (10095VDV)
- GARDNER BENDER 11" L Cable Tie w/Metal Pawl Black PK 10 (46-310UVBMP)
- PANDUIT 12.2" L Extra Heavy Duty Cable Tie PK 100 (MRS2S-C4)
- Gardner Bender Cable Ties