Shop All Cable Ties
Gardner Bender
Cable Tie, Xtreme, 14", 50 lb., Black, PK100
Mfr # 46-314UVBFZ
Zoro # G6923819
product price: $19.69
/pk 100, $0.20/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 46-314UVBFZ
- Zoro # G6923819
- UPC # 032076919979
- Country of Origin China
- Category Cable Ties
Details
Color | Black |
Item | Cable Tie,Xtreme,14",50 lb.,Black,PK100 |
Description
Cable Tie,Xtreme,14 In.,50 lb.,Black,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 25A, 32VAC, 1kA at 32VAC, 5 PK (GGC25)
- OMRON Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT (X-10GW)
- AIROTRONICS Encapsulated Timer Rlay, 1A, Relay, Surface (THCU1023E)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 2 Poles (8536SAO11V02S)
- GARDNER BENDER 8" L Beadle Wrap Black PK 15 (45-8BEADBK)
- GARDNER BENDER 14 in. L Black Self-Cutting Cable Tie 20 pk (45-314UVBSC)
- GARDNER BENDER Cable Tie, Xtreme, 14", 50 lb., Black, PK20 (45-314UVBFZ)
- GARDNER BENDER Gardner Bender 45-12BEADYW 12 in. Reusable Beaded Cable Tie - Yellow; 15 Pack (174666)
- GARDNER BENDER 48" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-548UVB)
- GARDNER BENDER Cable Tie Natural 8In (46-308)
- DISCO Blk Nyln Cable Ties 11" Long 50 lbs. Tensile Strg. PK100 (1703PK)
- Gardner Bender Cable Ties