Shop All Cable Ties
Gardner Bender
Cable Tie, Xtreme, 11", 50 lb., Black, PK20
Mfr # 45-311UVBFZ
Zoro # G6924141
product price: $4.15
/pk 20, $0.21/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 45-311UVBFZ
- Zoro # G6924141
- UPC # 032076919894
- Country of Origin China
- Category Cable Ties
Details
Color | Red |
Item | Cable Tie,Xtreme,11",50 lb.,Black,PK20 |
Description
Cable Tie,Xtreme,11 In.,50 lb.,Black,PK20, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL8200SGRA)
- DAYTON Control Transformer, 1 kVA, 80 °C, 120V AC, 208/240/480V AC (31EJ44)
- INTERMATIC Timer, Spring Wound, 60 Min, Hold Feature (FD60MHW)
- POWER FIRST Power Distributation Unit, 15A, Black (1BP99)
- GARDNER BENDER 15" L Heavy Duty Cable Tie PK 50 (46-415)
- GARDNER BENDER Cable Tie, Xtreme, 14", 50 lb., Black, PK20 (45-314UVBFZ)
- GARDNER BENDER 4" L Cable Tie Black PK 1000 (46-104UVBMN)
- GARDNER BENDER Cable Tie, HeavyDuty, 48", 175 lb., Nat, PK10 (45-548SP)
- GARDNER BENDER 24" L Heavy Duty Cable Tie Black PK 50 (46-424UVB)
- GARDNER BENDER 8" L Cable Tie PK 100 (46-308)
- ACT Heavy Duty Cable Tie, L 8", 120 Lbs, Natural (8-120-N-100)
- Gardner Bender Cable Ties