Shop All Cable Ties
Gardner Bender
Cable Tie, UVB, 8" 75 Lb - 15 pk.
Mfr # 45-308UVB
Zoro # G105578524
product price: $2.15
/ea
Sold in multiples of 10 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 45-308UVB
- Zoro # G105578524
- UPC # 32076880316
- Country of Origin Unknown
- Category Cable Ties
Description
Cable tie, uvb, 8" 75 lb - 15 pk. features gardner bender offers a broad range of cable ties, great for bundling wire, cable, hoses, ducts and countless other applications. made from durable nylon 6/6 material. ultraviolet black (uvb) ties resist harmful light rays - primarily for outdoor use. serviceable through temperatures -40 to 85 c (-40 to 185 f). ul recognized component listing e125869. meets ul 94 v-2 flammability classification. patented doublelock design has teeth on both sides of the tie, ensuring 50% greater strength than industry standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Laser Distance Sensor, 46.8 mm L (O5D100)
- ROBERTSHAW Class 2 Transformer, 48 VA, NEMA 1, Not Rated, 2.5/12/24V AC, 120/208/240V AC (620-402)
- CALBRITE Compression Coupling, 3/4in, 2-13/32inL (S60700CC00)
- PANDUIT 22-18 AWG Non-Insulated Pin Terminal 0.47" Pin Length PK1000 (P18-P47-M)
- GARDNER BENDER Cable Tie, 8", 75 lb., Green, PK20 (45-308G)
- GARDNER BENDER 24" L Heavy Duty Cable Tie PK 50 (46-424)
- GARDNER BENDER 8" L Heavy Duty Cable Tie PK 100 (46-408)
- GARDNER BENDER 11" L Stainless Steel Cable Tie PK 10 (45-312SS)
- GARDNER BENDER Tie Cable Zip 6In 100Pk (46-206UVB)
- GARDNER BENDER Cable Tie 14In Black 20/Bag (45-314UVBFZ)
- POWER FIRST 11" L Intermediate Cable Tie NAT PK 500 (36J147)
- Gardner Bender Cable Ties