Shop All Cable Ties
Gardner Bender
Cable Tie, Self Cutting, 8", 50 lb., Bk, PK50
Mfr # 46-308UVBSC
Zoro # G6923977
product price: $5.29
/pk 50, $0.11/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 0.17 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 2 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 46-308UVBSC
- Zoro # G6923977
- UPC # 032076922429
- Country of Origin China
- Category Cable Ties
Dimensions
Width | 0.17 in |
Max. Bundle Dia. | 2 in |
Nominal Length | 8 in |
Actual Length | 8 in |
Nominal Max. Bundle Dia. | 2 in |
Details
Color | Red |
Item | Cable Tie,Self Cutting,8",50 lb.,Bk,PK50 |
Tensile Strength | 50 lb |
Material | Nylon 6/6 |
Temp. Range | 32 Degrees to 185 Degrees F |
Cable Tie Duty | Standard |
Standards | RoHS |
Locking Style | Plastic Pawl |
Basic Material | 6/6 Nylon |
Thickness | 0.06 in |
Metal Detectable | No |
Basic Material - Cable Tie | Nylon |
Flame Retardant | No |
Number of Straps | 1 |
Plenum Rated | No |
Outdoor Use | Yes |
Cable Tie Style | Standard |
Cable Tie Properties | UV Light Resistant |
Description
Self Cutting Cable Tie, Standard, Actual Length 8 in, Width 0.17 in, Nominal Length 8 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 2 in, Temp. Range 32 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, Thickness 0.06 in, Max. Bundle Dia. 2 in, Material Nylon 6/6, Standards RoHS, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. (TR-55126-12)
- ZORO SELECT 20A Locking Receptacle 3P 4W 125/250VAC L14-20R BK (71420FR)
- RACO Emt Compr Coupling, 3", Steel (2952)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.50 to 1.74in (02203019)
- GARDNER BENDER Assorted Cable Ties PK 500 (50398)
- GARDNER BENDER 8" L Beadle Wrap Black PK 40 (46-8BEADBK)
- GARDNER BENDER Self Cutting Cable Tie, Green, 50 lb, PK (46-311GSC)
- GARDNER BENDER Cable Tie, Self Cuting, 14", 50 lb., Bk, PK50 (46-314UVBSC)
- GARDNER BENDER 15" L Heavy Duty Cable Tie Black PK 50 (46-415UVB)
- GARDNER BENDER Cable Tie 14In Black 100/Bag (46-314UVBFZ)
- TY-RAP 8.75" L Heavy Duty Cable Tie NAT PK 500 (TY272M)
- Gardner Bender Cable Ties