Shop All Cable Ties
Gardner Bender
Cable Tie, Self Cuting, 8", 50 lb., Nat, PK50
Mfr # 46-308SC
Zoro # G6924248
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 0.17 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 2 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # 46-308SC
- Zoro # G6924248
- UPC # 032076922047
- Country of Origin China
- Category Cable Ties
Dimensions
Width | 0.17 in |
Max. Bundle Dia. | 2 in |
Actual Length | 8 in |
Nominal Length | 8 in |
Nominal Max. Bundle Dia. | 2 in |
Details
Color | Red |
Item | Cable Tie,Self Cuting,8",50 lb.,Nat,PK50 |
Tensile Strength | 50 lb |
Material | Nylon 6/6 |
Temp. Range | 32 Degrees to 185 Degrees F |
Cable Tie Duty | Standard |
Standards | RoHS Compliant |
Locking Style | Plastic Pawl |
Basic Material | 6/6 Nylon |
Basic Material - Cable Tie | Nylon |
Metal Detectable | No |
Thickness | 0.06 in |
Flame Retardant | No |
Max. Temp. Rating | 185 Degrees F |
Min. Temp. Rating | 32 Degrees F |
Plenum Rated | No |
Number of Straps | 1 |
Outdoor Use | Yes |
Cable Tie Style | Standard |
Description
Self Cutting Cable Tie, Standard, Actual Length 8 in, Width 0.17 in, Nominal Length 8 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Standard, Nominal Max. Bundle Dia. 2 in, Temp. Range 32 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, Thickness 0.06 in, Max. Bundle Dia. 2 in, Material Nylon 6/6, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating 32 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND USB Charger Recept, 15 A, Black, Type A/C (R26USBACBK)
- HELI-TUBE 5/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 5/8 C-100)
- EATON Circuit Breaker, PDG Series 60A, 3 Pole, 600V AC, A Curve (PDG13F0060TFFJ)
- ZORO SELECT Clamp, Cushioned, Dia 1/4 In, PK50 (CWV0507Z1)
- GARDNER BENDER 48" L Heavy Duty Cable Tie Black PK 50 (46-448UVB)
- GARDNER BENDER Cable Tie, HeavyDuty, 48", 175 lb., Nat, PK10 (45-548SP)
- GARDNER BENDER Gardner Bender 46-310UVBM Cable Tie, UVB, 11" (75 Lb) - 1,000 pk. (46-310UVBM)
- GARDNER BENDER 14" L Cable Tie Black PK 100 (46-315UVB)
- GARDNER BENDER 4" L Cable Tie Black PK 100 (46-104UVB)
- GARDNER BENDER 15" L Heavy Duty Cable Tie 120 lb Black PK 10 (45-515UVB)
- PARTNERS BRAND Cable Ties, 18#, 3", Natural, 1000/Case (CT318)
- Gardner Bender Cable Ties