Shop All Cable Ties
Gardner Bender
Cable Tie, Self Cuting, 8", 50 lb., Nat, PK20
Mfr # 45-308SC
Zoro # G6923861
product price: $2.29
/pk 20, $0.11/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Width 0.17 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 2 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 45-308SC
- Zoro # G6923861
- UPC # 032076921989
- Country of Origin China
- Category Cable Ties
Dimensions
Width | 0.17 in |
Max. Bundle Dia. | 2 in |
Nominal Length | 8 in |
Actual Length | 8 in |
Nominal Max. Bundle Dia. | 2 in |
Details
Color | Natural |
Item | Cable Tie,Self Cuting,8",50 lb.,Nat,PK20 |
Tensile Strength | 50 lb |
Material | Nylon 6/6 |
Temp. Range | 32 Degrees to 185 Degrees F |
Cable Tie Duty | Standard |
Standards | RoHS Compliant |
Locking Style | Plastic Pawl |
Basic Material | 6/6 Nylon |
Metal Detectable | No |
Basic Material - Cable Tie | Nylon |
Thickness | 0.06 in |
Flame Retardant | No |
Outdoor Use | Yes |
Cable Tie Style | Standard |
Max. Temp. Rating | 185 Degrees F |
Plenum Rated | No |
Number of Straps | 1 |
Min. Temp. Rating | 32 Degrees F |
Description
Self Cutting Cable Tie, Standard, Actual Length 8 in, Width 0.17 in, Nominal Length 8 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Standard, Nominal Max. Bundle Dia. 2 in, Temp. Range 32 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, Thickness 0.06 in, Max. Bundle Dia. 2 in, Material Nylon 6/6, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating 32 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 30A Amp Range (NO.263-R)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316414)
- ZORO SELECT Flat Indicator Light, White, 120VAC (24M108)
- MIDWEST FASTENER 3/8" Copper Stud Electrical Lugs 4PK (70583)
- GARDNER BENDER Gardner Bender 7296353 36 in. Heavy Duty Natural Tie Cable - 180 lbs (7296353)
- GARDNER BENDER Gardner Bender 46-315UVBM Cable Tie, UV Black, 14" (75 Lb) - 1,000 pk. (46-315UVBM)
- GARDNER BENDER Gardner Bender 46-315UVB Cable Tie, UVB, 14" (75 Lb) - 100 pk. (46-315UVB)
- GARDNER BENDER 12" L Heavy Duty Cable Tie Black PK 100 (46-412UVB)
- GARDNER BENDER 15" L Releasable Cable Tie 175 lb Black PK 4 (47-115UVB)
- GARDNER BENDER Cable Tie, Xtreme, 14", 50 lb., Black, PK20 (45-314UVBFZ)
- PANDUIT 6.3" L Miniature Cable Tie NAT PK 100 (BT1.5M-C)
- Gardner Bender Cable Ties