Shop All Cable Ties
Gardner Bender
Cable Tie, Self Cuting, 14", 50 lb., Bk, PK50
Mfr # 46-314UVBSC
Zoro # G6924150
product price: $10.15
/pk 50, $0.20/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 0.17 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 4 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 46-314UVBSC
- Zoro # G6924150
- UPC # 032076922467
- Country of Origin China
- Category Cable Ties
Dimensions
Width | 0.17 in |
Max. Bundle Dia. | 4 in |
Nominal Length | 14 in |
Nominal Max. Bundle Dia. | 4 in |
Actual Length | 14 in |
Description
Self Cutting Cable Tie, Standard, Actual Length 14 in, Width 0.17 in, Nominal Length 14 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 4 in, Temp. Range 32 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, Thickness 0.06 in, Max. Bundle Dia. 4 in, Material Nylon 6/6, Max. Temp. Rating 185 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTSMAN Marine Type Pigtail 25 Ft. 125 Volt 30 Amp Extension Cord (CORDP3025)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 125A, 600V AC (A4J125)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 175A, 500V AC, Non-Indicating (A50QS175-4)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Stainless Steel (A30P24SS6)
- GARDNER BENDER Tie Cable Zip 6In 100Pk (46-206UVB)
- GARDNER BENDER 8" L Assorted Cable Ties PK 100 (46-308FST)
- GARDNER BENDER Gardner Bender 46-408UVB Heavy-Duty Cable Tie, UVB, 8" (120 Lb) - 100 pk. (46-408UVB)
- GARDNER BENDER Gb-Gardner Bender 45-536UVB Heavy Duty Cable Tie 36 In. Black (5743554)
- GARDNER BENDER Gb-Gardner Bender 46-308MN 8 In. Standard Cable Ties - Pack 1000 (5082144)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Green, Nylon 6/6, 100 PK (46-308G)
- PANDUIT Cable Tie, 8", Nylon, Black, PK1000 (BT2S-M30)
- Gardner Bender Cable Ties