Shop All Cable Ties
Gardner Bender
Cable Tie, Self Cuting, 11", 50 lb., Bk, PK50
Mfr # 46-311UVBSC
Zoro # G6924257
original price:
$7.79
21% off
new price: $6.15
/pk 50, $0.12/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 0.17 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 3 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 46-311UVBSC
- Zoro # G6924257
- UPC # 032076922443
- Country of Origin China
- Category Cable Ties
Dimensions
Width | 0.17 in |
Max. Bundle Dia. | 3 in |
Actual Length | 11 in |
Nominal Length | 11 in |
Nominal Max. Bundle Dia. | 2 in |
Details
Color | Red |
Item | Cable Tie,Self Cuting,11",50 lb.,Bk,PK50 |
Tensile Strength | 50 lb |
Material | Nylon 6/6 |
Temp. Range | 32 Degrees to 185 Degrees F |
Cable Tie Duty | Standard |
Standards | RoHS |
Locking Style | Plastic Pawl |
Basic Material | 6/6 Nylon |
Thickness | 0.06 in |
Metal Detectable | No |
Basic Material - Cable Tie | Nylon |
Flame Retardant | No |
Cable Tie Properties | UV Light Resistant |
Plenum Rated | No |
Outdoor Use | Yes |
Cable Tie Style | Standard |
Number of Straps | 1 |
Description
Self Cutting Cable Tie, Standard, Actual Length 11 in, Width 0.17 in, Nominal Length 11 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 2 in, Temp. Range 32 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, Thickness 0.06 in, Max. Bundle Dia. 3 in, Material Nylon 6/6, Standards RoHS, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE 6X6 Zmax Black L Strap (APL6)
- PARTNERS BRAND UV Cable Ties, 120#, 11", Black, 100/Case (CTUV11120)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ8W)
- BURNDY Power Distribution Block, 4 AWG to 500MCM (BDBLCS6R1)
- GARDNER BENDER 4" L Cable Tie Black PK 100 (46-104UVB)
- GARDNER BENDER Cable Ties, Double Lock Design, 11 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 100 PK (46-311)
- GARDNER BENDER 6" L Double Lock Cable Tie PK 100 (46-206)
- GARDNER BENDER Cable Tie, Self Cuting, 11", 50 lb., Bk, PK20 (45-311UVBSC)
- GARDNER BENDER 14" L Cable Tie Black PK 100 (46-315UVB)
- GARDNER BENDER Cable Ties, Double Lock Design, 14 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 1000 PK (46-315M)
- KIPP Cable Tie Block Polyamide, Black, Type I And Type B (K1278.01)
- Gardner Bender Cable Ties