Shop All Cable Ties
Gardner Bender
Cable Tie, Self Cuting, 11", 50 lb., Bk, PK20
Mfr # 45-311UVBSC
Zoro # G6924178
product price: $3.49
/pk 20, $0.17/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 0.17 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 3 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 45-311UVBSC
- Zoro # G6924178
- UPC # 032076922351
- Country of Origin China
- Category Cable Ties
Dimensions
Width | 0.17 in |
Max. Bundle Dia. | 3 in |
Actual Length | 11 in |
Nominal Length | 11 in |
Nominal Max. Bundle Dia. | 3 in |
Description
Self Cutting Cable Tie, Standard, Actual Length 11 in, Width 0.17 in, Nominal Length 11 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 3 in, Temp. Range 32 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, Thickness 0.06 in, Max. Bundle Dia. 3 in, Material Nylon 6/6, Max. Temp. Rating 185 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 20 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM2040M100PC)
- PANDUIT 12" L Cable Tie BK PK 1000 (BT3S-M0)
- ZORO SELECT Locking Connector 125VAC Nylon 2 Poles ML-1R (7464N)
- DAYTON Non-Illum Selectr Swtch, 22mm, 2 Pos, Knob (30G264)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 500 PK (46-507N)
- GARDNER BENDER 15" L Heavy Duty Cable Tie PK 10 (45-515)
- GARDNER BENDER 11" L Cable Tie w/Metal Pawl Black PK 10 (46-310UVBMP)
- GARDNER BENDER 36" L Heavy Duty Cable Tie PK 10 (45-536)
- GARDNER BENDER Gardner Bender 45-306SS Cable Tie, 6", 100# Stainless Steel - 10 pk. (45-306SS)
- GARDNER BENDER 36" L Heavy Duty Cable Tie Black PK 50 (46-436UVB)
- Q2 PRODUCTS 36" Black UV Resist 175 lb Cable Tie 100/bag (CBL 36-175-BLK)
- Gardner Bender Cable Ties