Gardner Bender

Cable Tie, Self Cting, 14", 50 lb., Nat, PK50


product price: $9.89
/pk 50, $0.20/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Red
  • Width 0.17 in
  • Tensile Strength 50 lb
  • Max. Bundle Dia. 4 in
  • Material Nylon 6/6
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 0.17 in
Max. Bundle Dia. 4 in
Actual Length 14 in
Nominal Max. Bundle Dia. 4 in
Nominal Length 14 in

Details

Color Red
Item Cable Tie,Self Cting,14",50 lb.,Nat,PK50
Tensile Strength 50 lb
Material Nylon 6/6
Temp. Range 32 Degrees to 185 Degrees F
Cable Tie Duty Standard
Standards RoHS Compliant
Locking Style Plastic Pawl
Basic Material 6/6 Nylon
Metal Detectable No
Thickness 0.06 in
Basic Material - Cable Tie Nylon
Flame Retardant No
Outdoor Use Yes
Min. Temp. Rating 32 Degrees F
Plenum Rated No
Max. Temp. Rating 185 Degrees F
Cable Tie Style Standard
Number of Straps 1

Description

Self Cutting Cable Tie, Standard, Actual Length 14 in, Width 0.17 in, Nominal Length 14 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Standard, Nominal Max. Bundle Dia. 4 in, Temp. Range 32 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, Thickness 0.06 in, Max. Bundle Dia. 4 in, Material Nylon 6/6, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating 32 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.