Shop All Cable Ties
Gardner Bender
Cable Tie, Self Cting, 11", 50 lb., Nat, PK50
Mfr # 46-311SC
Zoro # G6924239
product price: $7.85
/pk 50, $0.16/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 0.17 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 3 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 46-311SC
- Zoro # G6924239
- UPC # 032076922061
- Country of Origin China
- Category Cable Ties
Dimensions
Width | 0.17 in |
Max. Bundle Dia. | 3 in |
Nominal Max. Bundle Dia. | 3 in |
Actual Length | 11 in |
Nominal Length | 11 in |
Details
Color | Red |
Item | Cable Tie,Self Cting,11",50 lb.,Nat,PK50 |
Tensile Strength | 50 lb |
Material | Nylon 6/6 |
Temp. Range | 32 Degrees to 185 Degrees F |
Cable Tie Duty | Standard |
Standards | RoHS |
Locking Style | Plastic Pawl |
Basic Material | 6/6 Nylon |
Thickness | 0.06 in |
Metal Detectable | No |
Basic Material - Cable Tie | Nylon |
Flame Retardant | No |
Cable Tie Style | Standard |
Plenum Rated | No |
Outdoor Use | Yes |
Number of Straps | 1 |
Description
Self Cutting Cable Tie, Standard, Actual Length 11 in, Width 0.17 in, Nominal Length 11 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Standard, Nominal Max. Bundle Dia. 3 in, Temp. Range 32 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, Thickness 0.06 in, Max. Bundle Dia. 3 in, Material Nylon 6/6, Standards RoHS, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Receptacle 4P 4W 277/480VAC L19-30R BK (HBL2760)
- MERSEN Finger Safe Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC3N)
- QUICKCABLE Automotive Fuse, ATC Series, 20A, 32V DC, 5 PK (509129-2005)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- Black, PK 5 (SR-WG-100-5-5PK-BK)
- GARDNER BENDER 48" L Heavy Duty Cable Tie Black PK 50 (46-448UVB)
- GARDNER BENDER 28" L Releasable Cable Tie 175 lb Black PK 3 (47-127UVB)
- GARDNER BENDER 24" L Beadle Wrap Black PK 5 (45-24BEADBK)
- GARDNER BENDER Cable Tie, 14", 75lb, PK8 (45-315)
- GARDNER BENDER 4" L Cable Tie PK 1000 (46-104MN)
- GARDNER BENDER Gardner Bender 45-306SS Cable Tie, 6", 100# Stainless Steel - 10 pk. (45-306SS)
- VELCRO BRAND 75 ft L Reclosable Fastener Beige (191241)
- Gardner Bender Cable Ties